Heating circulators, CORIO™ CD-BC series
About this item
The powerful and robust CORIO™ laboratory circulators provide the exact temperature, absolute precision, and a wide working temperature range. The CORIO™ CD model is an advanced unit with professional technology for demanding applications and can be used for temperature control of internal or external applications. The jet nozzle allows continuous adjustment of the pump stream in the system. The insulated stainless steel baths are durable and have an integrated drain tap. These heating circulators are optimised for external temperature applications in combination with jacketed reactors, distillation apparatus, mini-plant applications, photometers, refractometers and can also be used for internal temperature applications of samples and small objects.
- Precise temperature control
- Bright, white, easy to read display
- Very quiet and easy operation
- Pump can change between internal and external circulation via a lever located directly below the display
- Integrated cooling coil for counter-cooling
- USB interface
Max. flow rate / max. pressure:
CD: 15 L/min, 0,35 bar
Certifications: Class III (FL) according to DIN 12876-1
Delivery information: Supplied with lid and 2 each of ⁸/₁₂ mm Ø barbed fittings. A wide range of optional accessories, such racks, bath lids, tubing, optional bath cover with built-in heat exchanger and adapters are available.
4 Options Available Below
Product Details & Documents
The powerful and robust CORIO™ laboratory circulators provide the exact temperature, absolute precision, and a wide working temperature range. The CORIO™ CD model is an advanced unit with professional technology for demanding applications and can be used for temperature control of internal or external applications. The jet nozzle allows continuous adjustment of the pump stream in the system. The insulated stainless steel baths are durable and have an integrated drain tap. These heating circulators are optimised for external temperature applications in combination with jacketed reactors, distillation apparatus, mini-plant applications, photometers, refractometers and can also be used for internal temperature applications of samples and small objects.
- Precise temperature control
- Bright, white, easy to read display
- Very quiet and easy operation
- Pump can change between internal and external circulation via a lever located directly below the display
- Integrated cooling coil for counter-cooling
- USB interface
Max. flow rate / max. pressure:
CD: 15 L/min, 0,35 bar
Certifications: Class III (FL) according to DIN 12876-1
Delivery information: Supplied with lid and 2 each of ⁸/₁₂ mm Ø barbed fittings. A wide range of optional accessories, such racks, bath lids, tubing, optional bath cover with built-in heat exchanger and adapters are available.
Documents
Julabo CORIO DYNEO MAGIO Heating and Refrigerated Circulators
Product Literature
Product Family Options
Product Information
- Temperature RangeHeating capacityCapacityW×D×HAvailabilityPrice
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Bath lid with built-in heat exchanger
Product Information
- Catalog #ForAvailabilityPrice
- USB cable, 2 m Type A-B
Product Information
- Catalog #ForAvailabilityPrice
- Stand attachment for laboratory stands, with rod, 200×12 mm ØStand attachment for laboratory stands, with rod, 200×12 mm Ø461-0928C, CDLog in for availability1 * 1 ST - 61,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Bath lid with built-in heat exchanger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



