Order Entry
Austria
Orders LinkContactUsLinkComponent
Forceps

Forceps

Straight, rounded tip (0,8 mm radius), White, 127 mm
Catalog # ENTEC01-0612
Supplier:   ENTEGRIS
Forceps
Catalog # ENTEC01-0612
Supplier:  ENTEGRIS
Forceps

Straight, rounded tip (0,8 mm radius), White, 127 mm

Price
Preis anfragen
Einloggen für Verfügbarkeit
1 * 4 ST
Product Details & Documents

PP, white. Straight forceps for substrate handling.

Verpackung: Packaged in protective cases.

Spezifikationen
  • Type:
    Straight, rounded tip (0,8 mm radius)
  • Colour:
    White
  • Length:
    127 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.