Order Entry
Austria
ContactUsLinkComponent
 
Single wafer shipping boxes for 150 mm wafer handling, H 93 series
  216-1590
 :  ENTEGRIS
Single wafer shipping boxes for 150 mm wafer handling, H 93 series
  216-1590
 :  ENTEGRIS

 

  • Colour:
    Clear
  • Description:
    Shipping box
  • Material:
    Polycarbonate
  • Seq:
    01
  • Pk:
    25

 

 

For shipping and storage applications. Holds one wafer face down contacting only the wafer's edges. Replaceable cushions securely retain the wafer to minimise particle generation. Single latch provides secure closure and easy opening.

  • Tweezer slots conveniently located for easy wafer handling
  • Large top surface provides a convenient space for labeling
  • Stackable shipping boxes allow efficient use of storage space
  • Pin-in-socket hinges allow the shipper to be opened horizontally, providing stability for wafer handling
  • Overall size: 175×160×20 mm