Order Entry
Austria
ContactUsLinkComponent
Single wafer shipping boxes for 200 mm wafer handling, H 93 series
Single wafer shipping boxes for 200 mm wafer handling, H 93 series
  ENTEH938010166C_U
 :  ENTEGRIS
Single wafer shipping boxes for 200 mm wafer handling, H 93 series
  ENTEH938010166C_U
 :  ENTEGRIS

 

  • Description:
    Shipper, STAT-PRO® 500
  • Seq:
    02
  • Pk:
    5

 

 

For shipping and storage applications. Holds one wafer facedown contacting only the wafer's edges.

  • Replaceable cushions securely retain the wafer to minimise particle generation
  • Single latch provides secure closure and easy opening
  • Tweezer slots conveniently located for easy wafer handling
  • Large top surface provides a convenient space for labeling
  • Stackable shipper allows efficient use of storage space
  • Pin-in-socket hinges allow the shipper to be opened horizontally, providing stability for wafer handling
  • Overall size: 226×213×20 mm