Order Entry
Austria
ContactUsLinkComponent
Multiple wafer shipping boxes for 2,5" and smaller wafer handling
Multiple wafer shipping boxes for 2,5" and smaller wafer handling
  ENTEH6620-0009
 :  ENTEGRIS
Multiple wafer shipping boxes for 2,5" and smaller wafer handling
  ENTEH6620-0009
 :  ENTEGRIS

 

  • Description:
    Assembly, shrink-wrapped, PP, natural
  • Pk:
    80

 

 

  • Full-depth wafer protection
  • Positive cover alignment
  • Individual wafer support springs
  • Stackable
  • Assembly overall size: 160×60×67 mm
  • Pitch: 4,76 mm