Quantus®, Underwear Trousers
Supplier: VWR Collection
Certificates
About this item
The Quantus® underwear trousers are made from a high-quality breathable polyester microfibre material with carbon. The fabric was specially developed for use as underwear in combination with a cleanroom coverall or coat. It serves as a prefilter to allow open-pore-fabric to be used in a higher cleanroom class.
- Wide, double stitched comfortable waistband
- Extra material insert/pocket positioned under the waistband on the right (for bar code)
- Knitted cuffs
- Anti-static and antimicrobial protection
- Recommended for wear underneath disposable and reusable clothing
- RFID chip included
- Washing instructions: max. 60 °C
Weight: 97,5 g/m²
Ordering information: Non standard sizes are available on request. Please contact your local Avantor office for further information.
Specifications
- Catalog No:
- 113-9180
- 113-9175
- 113-9168
- 113-9178
- 113-9172
- 113-9174
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyester Mikrofaser mit Karbon
- Polyester Mikrofaser mit Karbon
- Polyester Mikrofaser mit Karbon
- Polyester Mikrofaser mit Karbon
- Polyester Mikrofaser mit Karbon
- Polyester Mikrofaser mit Karbon
- Weight:
- 97,5 g/m²
- 97,5 g/m²
- 97,5 g/m²
- 97,5 g/m²
- 97,5 g/m²
- 97,5 g/m²
Specifications
Frequently Bought Together