Utility carts, SP series
139-0773
- Description:Utility cart, Super Erecta brite finish, with 5M castors
- W×D×H:1219×610×990 mm
- Environmentally Preferable:
- Pk:1
- Shelves:2
- Weight:24 kg
These carts are designed to transport heavy loads. They consist of Super Erecta wire shelves with plastic split sleeves, two one-piece handles with matching finish and designated castors with donut bumpers. Made from steel, Super Erecta brite finish.
- Two-tier model
- 5M resilient rubber castors, castors have plated horns and axles