Order Entry
Austria
ContactUsLinkComponent
Visible spectrophotometer, photoLab® 7100
Visible spectrophotometer, photoLab® 7100
Catalog # 705-0921
Supplier:  WTW
undefined
Visible spectrophotometer, photoLab® 7100
Catalog # 705-0921
Supplier:  WTW

Specifications

  • Model:
    photoLab® 7100
  • Light source:
    Tungsten halogen
  • Memory:
    5000 ; 500 spectra (300 − 900 nm); 400 kinetics with 150 values
  • Description:
    Vis spectrophotometer
  • Scanning speed:
    700 − 2000 nm/minutes in 1 ; 2 ; 5 ; 10 nm steps of wavelength range
  • W×D×H:
    404×314×197 mm
  • Wavelength range:
    320 - 1100 nm
  • Wavelength accuracy:
    ±0,5 nm
  • Display:
    Backlit 7” colour display for extensive graphical evaluation
  • Interfaces:
    2× USB, Ethernet
  • Measuring modes:
    Absorbance, % transmission, concentration, spectrum, kinetics
  • No. of methods:
    Over 200 pre-programmed methods, 1000 user-defined methods, 20 profiles for kinetics and spectra, comprehensive programming options
  • Optical design:
    Monochromator with grating and step motor / reference beam
  • Spectral bandwidth:
    4 nm
  • Weight:
    4,5 kg
  • Pk:
    1

Specifications

About this item

The pHotoLab® 7100 combines routine analysis with spectral analysis and pioneering procedure OptRF.

  • Brilliant colour screen operation guidance
  • Multi-step and multi-wavelength programming tools
  • photoLab® color + data management included
  • Routine analysis with barcode recognition and automatic measurement range adaption for all cuvette sizes
Certifications: CIE-compliant and other colour measurement options with optional PC software package photoLab® color+Data spectral.

Test equipment

Product Information