Order Entry
Austria
ContactUsLinkComponent
Mechanical overhead stirrer, WiseStir® HS-50A
Mechanical overhead stirrer, WiseStir® HS-50A
Supplier:  witeg Labortechnik
Certificates
undefined
Mechanical overhead stirrer, WiseStir® HS-50A
Supplier:  witeg Labortechnik

Specifications

  • Catalog No:
  • WITGDH.WOS01210
  • WITGDH.WOS01211
  • Model:
  • HS-50A
  • HS-50A
  • Max. stirring capacity H₂O:
  • 10 L
  • 10 L
  • Max. viscosity:
  • 10000 mPas
  • 10000 mPas
  • Speed range I:
  • 0 - 3000 min⁻¹
  • 0 - 3000 min⁻¹
  • Max. torque:
  • 85 Ncm
  • 85 Ncm
  • Power - motor input/output:
  • 83/75 W
  • 83/75 W
  • Shaft Ø:
  • 10 mm
  • 10 mm
  • W×D×H:
  • 90×145×180 mm
  • 90×145×180 mm
  • Weight:
  • 4,5 kg
  • 4,5 kg

Specifications

Frequently Bought Together