Order Entry
Austria
ContactUsLinkComponent
Waterproof digital thermometer, K-type
Waterproof digital thermometer, K-type
Catalog # MOIN3134T
Supplier:  MOINEAU
undefined
Waterproof digital thermometer, K-type
Catalog # MOIN3134T
Supplier:  MOINEAU

Specifications

  • Model:
    3134T
  • Range:
    −50…+1300 °C
  • Resolution:
    0,1 °C
  • Weight:
    80 g
  • Description:
    Digital thermometer, K-type thermocouple probe
  • W×D×H:
    78×43×20 mm
  • Environmentally Preferable:
  • Pk:
    1
  • Probe:
    K-type thermocouple

Specifications

About this item

Digital thermometer with K-type thermocouple probe. Waterproof and therefore washable: Ideal for food and kitchen applications.

  • Magnet option: thermometer can be attached to any surface
  • Auto power-off after 10 minutes
  • 'HOLD' function
Delivery: Supplied with wired glass silk +400 °C probe and CR2032 lithium battery.