Order Entry
Austria
ContactUsLinkComponent
Ultra low temperature freezer, Classic Eco, −86 °C, PHCbi
Ultra low temperature freezer, Classic Eco, −86 °C, PHCbi
Catalog # SANYMDF-DU300H-PE
Supplier:  PHC Corporation
Ultra low temperature freezer, Classic Eco, −86 °C, PHCbi
Catalog # SANYMDF-DU300H-PE
Supplier:  PHC Corporation

Specifications

  • W×D×H ext.:
    750×870×1830 mm
  • Capacity:
    333 l
  • Description:
    ULT freezer, Classic Eco MDF-DU300H-PE
  • Model:
    MDF-DU300H-PE
  • Cat. No.:
    SANYMDF-DU300H-PE
  • Alarm:
    Visual, buzzer and remote
  • Display:
    LED
  • Door lock:
    Yes
  • Door type:
    1 outer door, 1 inner door
  • Material:
    Painted steel
  • Shelves/drawers:
    3 shelves
  • Weight:
    241 kg
  • Pk:
    1
  • Temperature:
    −50...−90 °C

Specifications

About this item

Classic Eco series ultra-low freezers with natural refrigerants minimise energy consumption and reduce environmental impact. Class IIa medical device certification provide secure storage of valuable research and clinical samples.

  • Natural hydrocarbon refrigerants provide more efficient cooling due to their high latent heat of evaporation
  • Automatic compressor ON - OFF cycles
  • Microprocessor control
  • Insulation: PUF 130 mm
  • Temperature sensor: PT1000

Temperature range: −50 to −86 °C