Order Entry
Austria
ContactUsLinkComponent
Scroll pump, dry, nXDS series
Scroll pump, dry, nXDS series
Catalog # EDWAA73601983
Scroll pump, dry, nXDS series
Catalog # EDWAA73601983

Specifications

  • Model:
    nXDS10i
  • Flow rate:
    11,4 m³/h
  • Description:
    Dry scroll pump, single phase
  • Connection on pressure side (EX):
    NW 25
  • Connection on suction side (IN):
    NW 25
  • Final pressure (abs.):
    0,007 mbar
  • Motor output:
    0,28 kW
  • Power connection:
    230 V, 50/60 Hz
  • Weight:
    25,8 kg
  • Pk:
    1

Specifications

About this item

These nXDS series pumps are completely oil free, dry scroll and improved on their pumping speeds, combined with lower ultimate pressures, lower power consumption and lower noise.

  • Better work environment and low environmental impact
  • Advanced scroll-form and tip-seal technologies
  • Unique tip seal design
  • Simple operation and easy to use controls
  • Hermetically sealed for a lubricant-free vacuum environment

It also features the latest in tip seal technology giving significantly longer life between tip seal changes. Comes with integrated inverter drive with auto sensing voltage input delivers optimised pumping performance. The pumps are completely field serviceable.

Gas ballast allows for pumping of condensable vapours including water, solvents, dilute acids and bases.

Ideal for backing turbomolecular pumps, chamber evacuation, chemical applications including gel dryers and solvent recovery, electron microscopy, high energy physic, mass spectrometry.