Accessories for SERVALYT™ PRECOTES™ flatbed precast gels for IEF
: Serva
Frequently Bought Together
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Safe-Lock Tubes, 2,0 ml - Microtubes
: EPPENDORF
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
VWR® PCR Tubes, 0,2 ml
: VWR Collection
VWR® Standard Line Transfer Pipettes
: VWR Collection
VWR® Facial Tissues
: VWR Collection
VWR®, Nitrile Gloves
: VWR Collection
Centrifugal filtration units, Vivaspin® 500
: Sartorius
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Bottles, Wide Neck with Screw Cap
: RIXIUS
Sodium hydroxide ~50% in aqueous solution for HPLC, Fluka™
: Honeywell Chemicals
Single-use syringes, 3-piece, HENKE-JECT®
: HENKE SASS WOLF