Order Entry
Austria
ContactUsLinkComponent
VWR®, Magnetic Stirrers, Advanced Large Capacity
VWR®, Magnetic Stirrers, Advanced Large Capacity
Supplier:  VWR Collection
Certificates
undefined
VWR®, Magnetic Stirrers, Advanced Large Capacity
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-7118
  • 444-7115
  • Model:
  • Model 2000
  • Model 1000
  • Speed range:
  • 100 - 1650 min⁻¹
  • 100 - 1800 min⁻¹
  • Max. stirring capacity H₂O:
  • 200 L
  • 100 L
  • Speed stability:
  • ±2%
  • ±2%
  • Speed display:
  • Digital
  • Digital
  • Power input:
  • 82 W
  • 41 W
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 635×540 mm
  • 635×540 mm
  • Weight:
  • 27,4 kg
  • 27,4 kg
  • W×D×H:
  • 724×680×133 mm
  • 724×680×133 mm

Specifications

Frequently Bought Together