Order Entry
Austria
ContactUsLinkComponent
 
Plaster dispenser, QuickFix Elastic / Water Resistant
Catalog # 118-0545
Supplier:  Plum Safety
undefined
Plaster dispenser, QuickFix Elastic / Water Resistant
Catalog # 118-0545
Supplier:  Plum Safety

Specifications

  • Description:
    QuickFix Elastic / Water-resistant plaster dispenser with 90 plasters
  • W×D×H:
    230×32×135 mm
  • Pk:
    1

Specifications

About this item

Plaster dispenser with a combination of water-resistant and elastic plasters (45 of each). The plaster dispenser is suitable for both normal and humid working areas. The water-resistant plasters are made from protective, skin-friendly and breathable polyethylene. The elasticated textile fabric plasters adapt to skin movements and are therefore comfortable to wear.

  • Each plaster is individually wrapped
  • The plasters are removed by pulling out from one side
  • The dispenser can be refilled with various types of plaster
  • One-handed operation
  • Easy to refill

Plaster size: 72×25 mm

Delivery: Supplied with 45 QuickFix Elastic and 45 QuickFix Water Resistant plasters.