Order Entry
Austria
ContactUsLinkComponent
Digital vacuum - / barometer, GMH3161-12
Digital vacuum - / barometer, GMH3161-12
Catalog # GRSG600407
Supplier:  Greisinger
undefined
Digital vacuum - / barometer, GMH3161-12
Catalog # GRSG600407
Supplier:  Greisinger

Specifications

  • Range:
    0 - 1300 mbar
  • Resolution:
    1 mbar
  • Weight:
    0,16 kg
  • Description:
    Digital vacuum and barometer with absolute pressure sensor
  • W×D×H:
    71×26×142 mm
  • Accuracy:
    ±0,2% FS (hysteresis and linearity); ±0,4% FS (0…50 °C)
  • Pk:
    1

Specifications

About this item

This handheld meter with integrated absolute pressure sensor is suitable for measurements in air and non corrosive and non ionizing gases and liquids.

  • Impact resistant ABS, membrane keyboard, transparent panel, front side with IP65 rating
  • Min./Max. memory, HOLD function, automatic power-off
  • Sea level correction
  • Piezo-resistive absolute pressure sensor integrated in device
  • Serial interface (3,5 mm jack) can be connected to RS232 or USB interface of a PC via electrically isolated interface adapter (needs to be ordered separately)
Delivery: Supplied with batteries and manual.