VWR® Traceable®, Digital barometer
500 - 1030 mbar; 0…55 °C; 0 - 100% RH, ±4,0 mbar; ±0,4 °C; ±3,0% RH, 1,0 mbar; 0,1 °C; 1,0% RH, 100×76×25 mm, 200 g
Catalog # 620-2330
Supplier: VWR Collection
Jump to:
Product Details & Documents
This digital barometer monitors barometric pressure, air temperature, relative humidity also barometric pressure trend and time.
- Four-line LCD with continuous and simultaneous display of parameters
- Maximum/minimum readings for pressure, temperature and humidity
- Data stored every hour for the last 24 hours and can be recalled at the touch of a button
- Barometric pressure trend shows in bar chart format - current and past 1-, 3-, 6-, 12-, and 24-hour readings
- Unit can be connected to a computer to permanently capture readings
Certifications: Individually numbered Traceable® calibration from an ISO/IEC 17025:2005 laboratory accredited by A2LA.
Delivery information: Supplied with Traceable® certificate of calibration, wall mount, flip-open stand and batteries.
Documents
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Range:500 - 1030 mbar; 0…55 °C; 0 - 100% RH
- Resolution:1,0 mbar; 0,1 °C; 1,0% RH
- Weight:200 g
- W×D×H:100×76×25 mm
- Accuracy:±4,0 mbar; ±0,4 °C; ±3,0% RH
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Digital barometer data acquisition systemDigital barometer data acquisition system620-23316530 digital barometerLog in for availability1 * 1 ST - 213,00 €



