Order Entry
Austria
ContactUsLinkComponent
Digital camera, Axiocam ICc5
Digital camera, Axiocam ICc5
Catalog # 630-2819
Supplier:  ZEISS
undefined
Digital camera, Axiocam ICc5
Catalog # 630-2819
Supplier:  ZEISS

Specifications

  • Model:
    AxioCam ICc 5
  • Resolution:
    5 MP
  • Sensor type:
    CCD
  • Sensor size:
    2/3"
  • Description:
    Digital camera
  • Frame rate:
    15 fps
  • Exposure time:
    1 ms - 4 s
  • Pixel size:
    3,45 µm
  • Colour depth:
    64 bits
  • W×D×H:
    45×45×45 mm
  • Power supply:
    8 – 36 V ; 3,5 W
  • Sensor:
    CCD (Sony ICX 655)
  • Pk:
    1

Specifications

About this item

This 5 MP colour camera lets users take colour images at exceptionally high speeds of up to 15 frames per second and at a resolution of 1920×1080 pixels.

  • Progressive read-out mode
  • C-mount camera