Order Entry
Austria
ContactUsLinkComponent
Biotainer® Replacement Screw Caps for Bottles, InVitro™
Biotainer® Replacement Screw Caps for Bottles, InVitro™
  NALG362515-0480
   Low Manufacturing Impact
undefined
Biotainer® Replacement Screw Caps for Bottles, InVitro™
  NALG362515-0480
   Low Manufacturing Impact

 

  • Cap Size:
    48 mm
  • Thread:
    48 mm
  • Type:
    Closure
  • Colour:
    White
  • Description:
    Biotainer® replacement closure, PP, sterile, with silicone liner
  • Material:
    PP
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Pk:
    300
  • For bottles:
    1, 2, 5, 10 and 20 l
  • Environmental certification:
    NAR Certificate of Retirement

 

 

Protect the contents in your Thermo Scientific™ Biotainer™ bottles and carboys. Thermo Scientific™ Nalgene™ sterile polypropylene biotainer replacement closures are for 1, 2, 5, 10 and 20 L polycarbonate biotainers.

  • Designed to fit only nalgene bottles to provide a guaranteed leakproof system
  • Polypropylene with silicone liner
  • Closure size: 48 mm
  • Packaged individually: 1 per bag, 6 bags or 50 per case, 300 in a case