Digital camera, Axiocam 105 color
630-2820
: ZEISS
- Model:Axiocam 105 color
- Resolution:5 MP
- Sensor type:CMOS
- Sensor size:1/2,5"
- Description:Microscope camera
- Frame rate:15 fps (@ 2560×1920), 47 fps (@ 640×480)
- Exposure time:0,1 ms - 2 s
- Lens mount:C-mount
- Pixel size:2,2×2,2 µm
- W×D×H:29×29×47,6 mm
- Interfaces:USB 3.0
- Sensitivity:Approx. 400 nm – 650 nm, IR filter
- Sensor:Aptina CMOS color sensor
- Pk:1
Compact 5 Megapixel microscope camera with CMOS sensor for daily documentation needs in routine labs. Ideal for use as a secondary camera on fluorescence microscopes that are traditionally equipped with monochrome cameras.
- 15 images per second at full 5 megapixel color resolution
- High resolution with 2,2 μm pixel
- Easy to use super-speed USB 3.0 connection
- Colour and black and white imaging modes
- Fast and efficient operation with ZEN imaging software
Recommended for: Applications with bright samples, documentation, education/teaching, routine tasks, materials testing, quality assurance/quality control.