Microplate racks for chest freezers
Catalog # HERA398188
Supplier: Thermo Scientific
Specifications
- Shelves/drawers per rack:27
- Colour:Silver
- Description:27 position microplate rack, 135×89×655 mm (5,3×3,5×25,8"), for TDEC39686FV
- W×D×H:135×91×655 mm
- Plates/rack:Plates
- Pk:1
Specifications
About this item
Use Thermo Scientific™ chest freezer racks with TDE series ultra-low temperature chest freezers as well as legacy Forma™, HERAfreeze™, Revco™ and TS-series ultra-low temperature chest freezers.
Ordering information: Warranty varies by country, please contact us for details.