Order Entry
Austria
ContactUsLinkComponent
ORP electrode, SenTix® ORP-T 900, IDS
ORP electrode, SenTix® ORP-T 900, IDS
Catalog # 662-2020
Supplier:  WTW
undefined
ORP electrode, SenTix® ORP-T 900, IDS
Catalog # 662-2020
Supplier:  WTW

Specifications

  • Connection:
    IDS plug, 1,5 m cable
  • Ø×L:
    12×120 mm
  • Type:
    ORP-T 900
  • Description:
    ORP electrode ORP-T 900
  • Material:
    Glass
  • Electrolyte:
    3 mol/l KCl
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    mV: ± 1200,0 (± 0,2)

Specifications

About this item

IDS ORP electrodes are used to measure oxidation or reduction potentials in aqueous solutions - with integrated temperature sensor.

  • Safe measured values due to signal processing in the sensor
  • Integrated temperature sensor NTC 30 kOhm for precise value documentation
  • Best possible GLP support by documenting the sensor data

Platinum IDS ORP electrode with liquid electrolyte and glass shaft, temperature sensor, ceramic junction.