Industrial gloves, HyFlex® 11-423 / 11-427
: Ansell
These seamless knitted gloves are made from high performance and high visibility fibres, using Intercept™ technology. They feature a ³/₄ dipped water-based PU/nitrile coating or a palm coating.
- Water-based process environmentally friendly innovative coating
- Silicone-free and DMF-free
- Water and oil repellent treatment on both liner and coating
- Good abrasion and blade cut resistance
- Heat resistant up to 100 °C
- With colour coded button (orange) indicating the cut level: 1 (green), 3 (orange), 5 (red)
- Oeko-Tex® certified
Ideal for use in aeronautics, in the assembly of metal parts and white goods, for finishing works and glass manufacturing, as well as for cutting small dry or lightly oiled parts.
: EN 388:2016 (4X32B), EN 407 (X1XXXX); Cat. II
Food contact approved.
Food contact approved.
- Catalog No:
- 112-4918
- 112-4917
- 112-4913
- 112-4914
- 112-4912
- 112-4919
- 112-4911
- 112-4916
- 112-4915
- ANSE11-423/6
- Model:
- 11-427
- 11-427
- 11-423
- 11-423
- 11-423
- 11-427
- 11-423
- 11-427
- 11-423
- 11-423
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Finish:
- ¾ dipped
- ¾ dipped
- Palm coated
- Palm coated
- Palm coated
- ¾ dipped
- Palm coated
- ¾ dipped
- Palm coated
- Palm coated
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- EN 388:2016 (4X32B), EN 407 (X1XXXX)
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +
Frequently Bought Together