Distilling bridges acc. to Claisen
Catalog # LENZ05055314
Supplier: LENZ LABORGLAS GMBH & CO.KG
Specifications
- Cone size:29/32 NS
- Jacket length:250 mm
- Socket size:14/23 NS
- Pk:1
Specifications
About this item
Still heads with Liebig condenser and Claisen attachment made of DURAN® borosilicate glass. Straight outlet. Socket for distillation thermometer with 55 mm total length. Liebig condenser with straight outlet. Connection for coolant water via DIN threated GL 14 connectors.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes