Twaddle hydrometer
Twaddle hydrometer, 48 – 74 °TW, 0,5 °TW, 230 mm
GERI0549S
: GERING
Glass Twaddle thermometer with calibration temperature of 20 °C.
- Description:Twaddle hydrometer
- Length:230 mm
- Division:0,5 °TW
- Range:48 – 74 °TW
Glass Twaddle thermometer with calibration temperature of 20 °C.