Inline gas filters
PERCN9301178
- Description:In-line filter trap
- Fitting size:1/8"
- Ø×L:60×430 mm
- Weight:1 kg
- Pk:1
This in-line filter removes moisture, oil, and particulate from gas supplies. It consists of a molecular sieve and indicator in a clear acrylic tube. The drierite changes colour at low relative humidity indicating that packing must be changed.
- Large capacity filter requires fewer filter changes
- Improves baseline stability and chromatographic results
Max. pressure: 6,89 bar
Dimensions (W×H): 57×432 mm with 1/8” fittings