GC septa, Thermogreen® LB-2
: Merck
Ready to use GC septa for inlet temperature of up to 100 to 350 °C.
- Low bleeding
- Easy needle penetration
- High puncture tolerance and ideal for autosamplers
Frequently Bought Together
Labels, seal-it
: BURKLE
Wire baskets, rectangular, with lid
: HUPFER METALLWERKE
Nitric acid 68%, GPR RECTAPUR®
: VWR Chemicals
β-(N-Morpholino)ethanesulphonic acid (MES) hydrate ≥99%
: Thermo Fisher Scientific
Acetone ≥99.8%, CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals