Order Entry
Austria
ContactUsLinkComponent
VWR® Thermal Shake lite, Thermal Shaker
VWR® Thermal Shake lite, Thermal Shaker
Catalog # 460-0249
Supplier:  VWR Collection
undefined
VWR® Thermal Shake lite, Thermal Shaker
Catalog # 460-0249
Supplier:  VWR Collection

Specifications

  • Orbit:
    3 mm
  • Speed range:
    300 - 1500 min⁻¹
  • Temperature control range:
    14 below ambient to 100 °C
  • Description:
    Thermal Shake lite
  • Seq:
    01
  • Model:
    Thermal Shake lite
  • Temperature accuracy:
    ±0,5 °C
  • Heating speed:
    6,5 °C/min
  • Weight:
    8,5 kg
  • W×D×H:
    330×166×240 mm
  • Pk:
    1

Specifications

About this item

The combination of heating/cooling and shaking makes the Thermal Shake lite microtube shaking incubator ideal for many life science research applications in molecular biology, biochemistry and clinical chemistry. Its compact footprint incorporates an intuitive control panel with large multicolour display, allowing users to easily program and view temperature, time and speed settings.

  • Choice of eight interchangeable aluminium blocks accommodate PCR plates and tubes ranging from 0,2 to 15 ml
  • Fine tune speed control
  • Rapid heating and cooling
  • Compact footprint
Ordering information: Supplied without blocks, blocks must be ordered separately.