Order Entry
Austria
ContactUsLinkComponent
Bulb pipettes, Class A, unserialised, KIMBLE®
Bulb pipettes, Class A, unserialised, KIMBLE®
Catalog # KIML37004-1
Supplier:  KIMBLEKONTES
undefined
Bulb pipettes, Class A, unserialised, KIMBLE®
Catalog # KIML37004-1
Supplier:  KIMBLEKONTES

Specifications

  • Colour code:
    Blue
  • Capacity:
    1 ml
  • Length:
    310 mm
  • Seq:
    01
  • Pk:
    6
  • Tolerance:
    ±0,006 ml

Specifications

About this item

Borosilicate glass, reusable.

  • Colour-coded (ASTM E1273) for ease in sorting and selecting the correct pipette
  • With a legend of permanent brown stain
  • Unserialised
  • Autoclavable

All bulb pipettes are calibrated to deliver. Sizes 1 ml and larger are marked with large numerals on the bulb, indicating capacity.

Certifications: Designed from ASTM Specification E969, Class A requirements.