Order Entry
Austria
ContactUsLinkComponent
Maximum registering, autoclave bi-metallic thermometers, SP Bel-Art
Maximum registering, autoclave bi-metallic thermometers, SP Bel-Art
Catalog # 620-2342
undefined
Maximum registering, autoclave bi-metallic thermometers, SP Bel-Art
Catalog # 620-2342

Specifications

  • Ø:
    50 mm
  • Description:
    With calibration report (calibration point: 121 °C)
  • Length:
    81 mm
  • Seq:
    02
  • Accuracy:
    ±2 °C
  • Division:
    2,0 °C
  • Pk:
    1
  • Probe:
    50 mm
  • Range:
    –20…150 °C

Specifications

About this item

This durable thermometer, with maximum registering pointer (red), is moved up by the temperature measuring pointer (black) to indicate the highest temperature. The threaded connection (¼" NPT) screws into processes and can be used to mount thermometer on included stand.

  • Manual reset
  • Waterproof and pressurised
  • Withstands pressure, high temperatures and rust
  • Calibration point for item 620-2342: 121 °C
  • Dial size: 81 mm

Stainless steel 304 with glass lens.

Delivery: Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and instructions, or individual thermometer calibration report.