Order Entry
Austria
ContactUsLinkComponent
Luminescent/optical dissolved oxygen (LDO) electrode for BOD measurement, IntelliCAL™ LBOD101
Luminescent/optical dissolved oxygen (LDO) electrode for BOD measurement, IntelliCAL™ LBOD101
Catalog # 664-0205
Supplier:  Hach
undefined
Luminescent/optical dissolved oxygen (LDO) electrode for BOD measurement, IntelliCAL™ LBOD101
Catalog # 664-0205
Supplier:  Hach

Specifications

  • Concentration:
    0,05 - 20,00 mg/l
  • Connection:
    1 m cable
  • Ø×L:
    15,9×200 mm
  • For:
    BOD measurements
  • Type:
    IntelliCAL™ LBOD101
  • Description:
    IntelliCAL™ LBOD101 electrode
  • Material:
    PC/ABS
  • Seq:
    60
  • Pk:
    1
  • Temp.:
    0...+50 °C

Specifications

About this item

The LBOD101 is a digital, luminescent dissolved oxygen (LDO) sensor with a replaceable, integrated stirring system. The electrode measures the dissolved oxygen for BOD (Biochemical Oxygen Demand) determination in BOD bottles in BOD5 testing applications. Ideal for initial and final dissolved oxygen measurements.

  • Compatible with digital Hach meters only (e.g. HQd meters)
  • No membranes to foul or replace, no electrolyte solution to replenish, and fast, reliable 2-point calibration that stabilises quickly
  • Stirrer assembly and long-life magnetic-based motor are replaceable
  • Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
  • Electrode can be moved between meters without the need to re-calibrate or re-enter measurement settings
  • Ideal for a multi-user environment with multiple HQd series meters