Order Entry
Austria
ContactUsLinkComponent
Reference electrode, half cell, Orion™ 900200 Sure-Flow™
Reference electrode, half cell, Orion™ 900200 Sure-Flow™
Catalog # 662-0766
Supplier:  Thermo Orion
undefined
Reference electrode, half cell, Orion™ 900200 Sure-Flow™
Catalog # 662-0766
Supplier:  Thermo Orion

Specifications

  • Connection:
    Pin-tip, 1 m cable
  • Ø×L:
    12/16×110 mm
  • Type:
    Orion™ 900200 Sure-Flow™
  • Description:
    Double junction reference electrode, half cell, Sure-Flow™
  • Material:
    Epoxy
  • Electrolyte:
    Variety of filling solutions
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    0 - 15

Specifications

About this item

This electrode is a sleeve-type refillable Ag/AgCl (silver/silver chloride) reference electrode with an outer chamber that isolates the inner reference element and filling solution from the sample. This electrode is designed for precision measurements with ion selective half-cell electrodes and pH half-cell electrodes.

  • Internal reference: Ag/AgCl double junction
  • Supplied with two different filling solutions
  • Break-resistant epoxy body is resistant to acids, bases, and inorganic solvents
  • Epoxy body cannot be used in polar organic solvents