Order Entry
Austria
ContactUsLinkComponent
Tweezers with Delrin tips
Tweezers with Delrin tips
Catalog # OUTI49D
Supplier:  OUTILS RUBIS
undefined
Tweezers with Delrin tips
Catalog # OUTI49D
Supplier:  OUTILS RUBIS

Specifications

  • Type:
    49D
  • Description:
    Straight, pointed tips
  • Length:
    125 mm
  • Pk:
    1

Specifications

About this item

Stainless steel tweezers with Delrin tips. Excellent for use in Biotech applications.

  • Temperature resistant up to 115 °C
  • Very soft material, non scratching, nicking or marring