Order Entry
Austria
ContactUsLinkComponent
DL-α-Tocopherol (Vitamin E), dried powder, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, SAFC®
DL-α-Tocopherol (Vitamin E), dried powder, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, SAFC®
Certificates
DL-α-Tocopherol (Vitamin E), dried powder, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, SAFC®
Certificates

Specification Test Results

  • all-rac-α-Tocopheryl acetate content (GC, Ph. Eur.):
    50.0 - 57.5 %
  • all-rac-α-Tocopheryl acetate content (GC, USP):
    49.0 - 57.5 %
  • Identity (TLC):
    conforms
  • Identity (GC):
    conforms
  • Optical rotation α 20/D (all-rac-α-Tocopheryl acetate):
    -0.01 - 0.01 °
  • Acetic acid (HS-GC):
    ≤ 5000 ppm
  • Heptane (HS-GC):
    ≤ 5000 ppm
  • Methanol (HS-GC):
    ≤ 3000 ppm
  • Pyridine (HS-GC):
    ≤ 200 ppm
  • Toluene (HS-GC):
    ≤ 890 ppm
  • Other residual solvents (Ph.Eur./USP/ICH):
    excluded by production process
  • Loss on drying (130 °C, vacuum, 4 h):
    ≤ 5.0 %
  • Total aerobic microbial count (TAMC):
    ≤ 100 CFU/g
  • Total combined yeasts/moulds count (TYMC):
    ≤ 100 CFU/g
  • Bile-tolerant gram-negative bacteria (absent in 1 g):
    passes test
  • Candida albicans (absent in 1 g):
    passes test
  • Escherichia coli (absent in 1 g):
    passes test
  • Pseudomonas aeruginosa (absent in 1 g):
    passes test
  • Salmonella (absent in 10 g):
    passes test
  • Staphylococcus aureus (absent in 1 g):
    passes test

Specification Test Results

Related Information

Frequently Bought Together