Digital camera, Axiocam MRc5
Catalog # ZEIS0000000450354
Supplier: ZEISS
Specifications
- Model:Axiocam MRc5
- Resolution:5 MP
- Sensor type:CCD
- Sensor size:2/3"
- Description:Digital camera
- Frame rate:3 fps @ 1296×968
11 fps @ 430×322
16 fps @ 258×193 - Supported OS:Windows® 2000, XP
- Pixel size:3,4×3,4 µm
- Colour depth:36 bits
- W×D×H:11×8×4,5 mm
- Interfaces:FireWire/IEEE 1394 for easy connection to PC and notebook
- Operating temperature:5...35 °C
- Sensitivity:Infrared barrier filter from 400 to 710 nm
- Sensor:ICX 282, Interline Transfer CCD
- Weight:370 g
- Pk:1
Specifications
About this item
This high resolution compact digital camera for microscopy can work in a stand-alone mode driver software, standard FireWire/IEEE1394 interface including cable and infrared barrier filter BG40.
- Blue anodized aluminum, cooling fins, ¼" photo thread for tripod mount housing
- One stage Peltier cooling control signals
- 12 different capture modes and fast live images
- Trigger in/out signal for control of external components
- Fast live image modes for easy orientation on the specimen