Order Entry
Austria
ContactUsLinkComponent
Single wafer shipping boxes for 200 mm wafer handling, Solopak® series
Single wafer shipping boxes for 200 mm wafer handling, Solopak® series
Catalog # ENTEZ200-0203_U
Supplier:  ENTEGRIS
undefined
Single wafer shipping boxes for 200 mm wafer handling, Solopak® series
Catalog # ENTEZ200-0203_U
Supplier:  ENTEGRIS

Specifications

  • Description:
    for notched wafer
  • Seq:
    02
  • Pk:
    5

Specifications

About this item

Polycarbonate, clear.

  • Material allows visual inspection without opening
  • Prevent wafer rotation and particle generation
  • Large top surface provide space for labelling
  • Pin-in-socket allows the shipper to be opened horizontally

It holds one wafer facedown or faceup in a conical pocket, contacting wafer edges alone.

Dimensions: 232×218×19 mm