Order Entry
Austria
ContactUsLinkComponent
Printers for glassware machines
Printers for glassware machines
Catalog # 141-0616
Supplier:  MIELE
undefined
Printers for glassware machines
Catalog # 141-0616
Supplier:  MIELE

Specifications

  • Description:
    SegoLabel starter kit: complete package consisting of hard and software to create sterile supply labels, includes:
    software CD, installation instructions
    PRT200 label
    printer including converter (cable length 3,8 m) and USB cable (2 m)
    1 roll of labels, approx. 1000 labels
    colour ribbon
  • Seq:
    03
  • Pk:
    1
  • For:
    Miele sterilizer

Specifications

About this item

The PRT 100 printer can be linked to a dishwasher via the RS232 module (included with 141-0413 and 141-0616) this is an ideal low-cost solution for small installations without a PC or for entry-level process documentation software packages.