VWR® Traceable®, Big Digit Alarm Thermometer
620-1858
- Range:–50…+70 °C
- Resolution:0,1 °C
- Accuracy:±1,0 °C
- Pk:1
This digital thermometer allows the simultaneous reading of ambient and probe temperatures. Audible alarm sounds at high/low temperatures settings, between two settings and outside two settings. Green/red lights and alarm activates when 'out of range' condition is detected.
- Dual display
- Jumbo digits
- Reset at the touch of a button
External probe (Lר: 16×5 mm) with 1 metre cable.
: Supplied with Traceable certificate of calibration, AAA alkaline battery, suction cup for mounting sensor and plastic case.