Order Entry
Austria
ContactUsLinkComponent
 
VWR® Traceable®, Digital Pocket Thermometer
  620-1902
undefined
VWR® Traceable®, Digital Pocket Thermometer
  620-1902

 

  • Range:
    −50…+750 °C
  • Resolution:
    1,0 °C
  • Weight:
    113 g
  • Seq:
    01
  • W×D×H:
    108×70×22 mm
  • Accuracy:
    ±1,0 (0…750); ±2,0 (−20); ±4,0 (−40); ±5,0 (−50) °C
  • Pk:
    1

 

 

This digital thermometer is suitable for the monitoring of temperatures in lab equipment, plants and field use.

  • Shockproof
  • Fast response
  • One-switch operations for routine applications

K-type probe with beaded sensor, 120 cm cable.

 : Supplied with traceable certificate of calibration, probe with cable, leather case and battery.