Order Entry
Austria
Orders LinkContactUsLinkComponent
Ductless work stations, Protector®

Ductless work stations, Protector®

Supplier:   LABCONCO
Ductless work stations, Protector®
Supplier:  LABCONCO
Certificates
Ductless work stations, Protector®

2 Options Available Below

Product Details & Documents

Protector® work stations are specifically designed for the needs of pathologists and histotechnologists. Like a traditional fume hood, these enclosures have a front air foil and rear baffle to direct the inflow air across the work area and away from the operator. Ideal for cramped or crowded labs, protector work stations have a low profile so they fit easily under standard upper cabinets. Designed with a built-in blower which use specially treated carbon filters.

  • Face velocities from 60 to 100 fpm
  • Built-in dynamically-balanced motorized impeller
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings with upper dilution air supply
  • Zone-perforated type 304 stainless steel rear baffle
  • Glare-free fluorescent lighting
Specifications for Product Family

Specifications

  • Catalog No:
  • LBCP3930020
  • LBCP3930021
  • Electrical:
  • 230 V, 50 Hz, 5 A
  • 230 V, 50 Hz, 5 A
  • Shipping weight:
  • 54 kg
  • 45 kg

Specifications

Product Family Options

Product Information

  • W×D×H ext.
    Weight
    Availability
    Price
  • LBCP3930020
    Workstation with blower
    Workstation with blower
    1220×740×650 mm
    54 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    LBCP3930020
    Electrical
    230 V, 50 Hz, 5 A
    Shipping weight
    54 kg
  • LBCP3930021
    Workstation without blower
    Workstation without blower
    1220×740×650 mm
    54 kg
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    LBCP3930021
    Electrical
    230 V, 50 Hz, 5 A
    Shipping weight
    45 kg
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 84 kg
    Solid epoxy work surface, black, 1830 mm width, 84 kg
    LBCP3908410
    1830×900×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1830 mm width, 63 kg
    Solid epoxy work surface, black, 1830 mm width, 63 kg
    LBCP3908407
    1830×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H ext.
    Availability
    Price
  • Organic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mm
    Organic carbon filters for Protector® work stations with built-in blower, 5,4 kg, 457×914×250 mm
    LBCP3924200
    mm mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia carbon filter, 9,5 kg
    Ammonia carbon filter, 9,5 kg
    135-1079
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    Replacement HEPA filter, 99,99 % on particles 0,3 micron in size
    135-1077
    457×457×83,82 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Ammonia detector tube, 0,5 kg
    Ammonia detector tube, 0,5 kg
    LBCP6925700
    — mm
    Log in for availability
    1 * 1 ST - 203,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde detector tube, 0,5 kg
    Formaldehyde detector tube, 0,5 kg
    LBCP6926000
    — mm
    Log in for availability
    1 * 1 ST - 248,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 41 kg
    135-1082
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 6 770,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    Portable exhauster, FilterMate™, with HEPA filter included, 22,7 kg
    135-1081
    470×580×630 mm
    Log in for availability
    1 * 1 ST - 7 540,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Formaldehyde carbon filter, 9,5 kg
    Formaldehyde carbon filter, 9,5 kg
    135-1078
    457×457×530 mm
    Log in for availability
    1 * 1 ST - 1 130,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor filter, 22,7 kg
    135-1080
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 6 230,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Replacement bag for bag-in/ bag out HEPA filter
    Replacement bag for bag-in/ bag out HEPA filter
    LBCP3776002
    — mm
    Log in for availability
    1 * 1 ST - 634,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available ammonia-amine, formaldehyde, organic vapor and HEPA filter, 22,7 kg
    135-1093
    380×580×580 mm
    Log in for availability
    1 * 1 ST - 7 870,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    Portable exhauster, FilterMate™, with available HEPA filter, 22,7 kg
    135-1092
    360×580×580 mm
    Log in for availability
    1 * 1 ST - 7 250,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Organic carbon filter, 7,7 kg
    Organic carbon filter, 7,7 kg
    135-1091
    180×180×210 mm
    Log in for availability
    1 * 1 ST - 655,00 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 1220 mm width, 44 kg
    Solid epoxy work surface, black, 1220 mm width, 44 kg
    LBCP3908402
    1220×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 910 mm width, 33 kg
    Solid epoxy work surface, black, 910 mm width, 33 kg
    LBCP3908401
    910×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Solid epoxy work surface, black, 610 mm width, 22 kg
    Solid epoxy work surface, black, 610 mm width, 22 kg
    LBCP3908400
    610×680×25 mm
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    Telescoping base stands with castors, nominal width of 101,6 mm, 1219×1016 mm, 38 kg
    LBCP3746712
    — mm
    Log in for availability
    1 * 1 ST - 2 820,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 5'
    Accessory shelf, 5'
    LBCP3811103
    Log in for availability
    1 * 1 ST - 580,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Accessory shelf, 4'
    Accessory shelf, 4'
    LBCP3811102
    Log in for availability
    1 * 1 ST - 464,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.