Order Entry
Austria
ContactUsLinkComponent
Portable bench, variable height
Portable bench, variable height
Catalog # LBCP8075000
Supplier:  LABCONCO
undefined
Portable bench, variable height
Catalog # LBCP8075000
Supplier:  LABCONCO

Specifications

  • Description:
    Variable height bench, with four adjustments from 751 to 949 mm
  • W×D×H:
    965×711×751/949 mm
  • Pk:
    1

Specifications

About this item

Heavy duty auxillary bench with adjustable height. Durable work surface made of fiber board with high pressure melamine laminates. Supports heavy loads and can hold upto 400 pound, benches up to 540 pounds.

  • Non-marking polyurethane casters (13 cm) with toe locks
  • Four adjustments using steel pins with nuts inserted in verticle frame members

Work surface dimension: 965×711×29 mm