Order Entry
Austria
ContactUsLinkComponent
 
Biological safety cabinet, class I, Purifier®
 :  LABCONCO
 
undefined
Biological safety cabinet, class I, Purifier®
 :  LABCONCO

 

  • Catalog No:
  • LBCP3980221
  • LBCP3980423
  • Model:
  • Purifier® - 2 feet
  • Purifier® - 4 feet
  • Exhaust air volume:
  • 187 - 264 m³/h
  • 374 - 527 m³/h
  • Filters:
  • 99,99% efficient exhaust HEPA filter
  • 99,99% efficient exhaust HEPA filter
  • Electrical connection:
  • 230 V, 50 Hz
  • 230 V, 50 Hz
  • Ext. W×D×H:
  • 603×727×942 mm
  • 1213×727×942 mm
  • Weight:
  • 57 kg
  • 88 kg