Order Entry
Austria
ContactUsLinkComponent
Biological safety cabinet, HEPA filtered enclosures, Purifier®
Biological safety cabinet, HEPA filtered enclosures, Purifier®
Catalog # LBCP3980422
Supplier:  LABCONCO
undefined
Biological safety cabinet, HEPA filtered enclosures, Purifier®
Catalog # LBCP3980422
Supplier:  LABCONCO

Specifications

  • Description:
    HEPA filtered enclosures with air flow monitor, Purifier®, class I, nominal width 4 feet
  • Model:
    Purifier® - 4 feet
  • Electrical connection:
    230 V, 50 Hz
  • Exhaust air volume:
    374 - 527 m³/h
  • Ext. W×D×H:
    1213×727×942 mm
  • Weight:
    88 kg
  • Pk:
    1

Specifications

About this item

Purifier HEPA filtered enclosures protect the user from agents that require biosafety level 1, 2 or 3 containment but no product protection. With ergonomic air foil with aerodynamic clean-sweep airflow openings; upper dilution air supply; zone-perforated rear baffle; side-entry air foils; and upper containment sash foil.

  • Nominal inflow velocity of 75 to 105 fpm
  • Intrinsically-safe, negative pressure design
  • Minihelic pressure gauge and low discharge volume
  • Epoxy-coated aluminium and steel construction