Order Entry
Austria
Orders LinkContactUsLinkComponent
LIDA

LIDA

Lid for spherical Dewar flask, 22-23 AL (neck-Ø: 60 mm)
Catalog # KGWA1961
Supplier:   KGW
LIDA
Catalog # KGWA1961
Supplier:  KGW
LIDA
LIDA

Lid for spherical Dewar flask, 22-23 AL (neck-Ø: 60 mm)

Price
42,10 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Description:
    Lid for spherical Dewar flask, 22-23 AL (neck-Ø: 60 mm)
  • Seq:
    01
  • Cat. No.:
    KGWA1961
  • Capacity:
    3 L
  • Int. height:
    305 mm
  • Model:
    22-23 Al
  • Daily evaporation:
    0,4 L
  • Ext.Ø:
    225 mm
  • Overall height:
    380 mm