Order Entry
Austria
ContactUsLinkComponent
 
Peqlab, Power Supplies
  PEQL55-EV261
Peqlab, Power Supplies
  PEQL55-EV261

 

  • Voltage:
    0 - 600 V
  • Description:
    EV261 power supply, with 4 outputs, 600 V, 1000 mA, 300 W
  • Seq:
    04
  • Model:
    EV261
  • Current:
    0 - 1000 mA
  • Outputs:
    4 in parallel, 4 mm sockets
  • Power:
    0 - 300 W
  • Timer:
    0 - 99:59 h
  • Pk:
    1
  • Application:
    Electrophoresis

 

 

A complete range of power supplies for electrophoresis applications, including DNA sequencing, flat bed iso-electric focussing, horizontal and vertical gels, electro-elution, Western blotting and semi-dry blotting.

  • 'Soft Touch' press button operation and large, easy to read LED display
  • Manual programming option with the last parameters automatically stored
  • Method programming, with 9 programs of 9 steps
  • Constant voltage, constant current and constant power control