Order Entry
Austria
ContactUsLinkComponent
Nitrile gloves, Microflex® 93-856
Nitrile gloves, Microflex® 93-856
Catalog # 112-4283
Supplier:  Ansell
undefined
Nitrile gloves, Microflex® 93-856
Catalog # 112-4283
Supplier:  Ansell

Specifications

  • Glove size:
    9,5 - 10
  • Packed:
    100/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Anti-static:
    +
  • Disposable / reusable:
    Disposable
  • Latex / latex-free:
    Latex-free
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Orange
  • Length:
    270 mm
  • Seq:
    04
  • Thickness:
    0,13 mm
  • EN norm:
    EN 455, EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
  • Cuff style:
    Beaded
  • Pk:
    100

Specifications

About this item

These disposable gloves resist a variety of industrial chemicals for longer periods than other disposable nitrile gloves.

  • Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety conditions for a variety of work environments
  • Extended cuff offers an increased level of protection in an examination grade glove in the highly sensitive wrist and forearm areas
  • Contain no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness
  • Textured fingers ensure strong, efficient grip and excellent worker protection
  • Chlorinated for easier donning

Ideal for use in assembly and inspection applications, patient examinations, fire safety industries, mining, laboratory applications and crime scene analysis. Also approved for use with chemotherapy drugs.

Certifications: EN 455, EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5.