Order Entry
Austria
ContactUsLinkComponent
Dissolved oxygen electrode, LDO sc process sensor
Dissolved oxygen electrode, LDO sc process sensor
Catalog # HACHLXV4169920001
Supplier:  Hach
undefined
Dissolved oxygen electrode, LDO sc process sensor
Catalog # HACHLXV4169920001
Supplier:  Hach

Specifications

  • Concentration:
    0 - 20 mg/L
  • Connection:
    10 m cable
  • Ø×L:
    48,25×254 mm
  • Type:
    Dissolved oxygen electrode LDO sc with optical luminescence measurement method
  • Description:
    LDO sc oxygen sensor, with acrylic sensor cap and probe body is of CPVC, polyurethane, viton, noryl, stainless steel 1.4404 (AISI 316L)
  • Pk:
    1
  • Temp.:
    0...50 °C

Specifications

About this item

Immersion or flow-through probe with optical luminescence measuring method. The luminescence method means the measurement is unaffected by any type of interference. The sensor features PROGNOSYS which is a predictive diagnostic system that allows users to be proactive in their maintenance, by alerting them to upcoming instrument issues.

  • Calibration-free and drift-free
  • Optimised temperature sensor and new 3D factory calibration for accurate results
  • No electrolyte or membrane changes due to the optical measurement method
  • Remote functions for simple and convenient data transfer via internet and SMS
  • Minimal amount of maintenance as the probe is extremely reliable (36-month warranty on probe)

This sensor is designed to work with a controller for data collection and operation. The primary applications for this sensor are municipal and industrial wastewater applications. LDO sensor technology does not consume oxygen, and can measure DO concentration in low or no-flow applications.

Delivery: Supplied with sensor cap and 10 m integral cable with quick disconnect plug (all sensor types).