Order Entry
Austria
ContactUsLinkComponent
Water purification system, arium® advance EDI
Water purification system, arium® advance EDI
Supplier:  Sartorius
Certificates
undefined
Water purification system, arium® advance EDI
Supplier:  Sartorius

Specifications

  • Catalog No:
  • VIVAH2O-EDI-2-B
  • 171-1298
  • 171-1296
  • 171-1297
  • Model:
  • arium® advance EDI
  • arium® advance EDI
  • arium® advance EDI
  • arium® advance EDI
  • Flow rate:
  • =3 l/min
  • =3 l/min
  • =3 l/min
  • =3 l/min
  • Resistivity at +25 °C:
  • 5 - 15 MΩ.cm
  • 5 - 15 MΩ.cm
  • 5 - 15 MΩ.cm
  • 5 - 15 MΩ.cm
  • Particles:
  • <1/ml (@ 0,2 μm)
  • <1/ml (@ 0,2 μm)
  • <1/ml (@ 0,2 μm)
  • <1/ml (@ 0,2 μm)
  • Microorganisms:
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • W×D×H:
  • 350×451×501 mm
  • 350×451×501 mm
  • 350×451×501 mm
  • 350×451×501 mm
  • Operating weight with full tank:
  • 26 kg
  • 26 kg
  • 26 kg
  • 26 kg
  • Weight:
  • 19 kg
  • 19 kg
  • 19 kg
  • 19 kg

Specifications

Frequently Bought Together