Digital oil tester, testo 270
Catalog # 620-2783
Supplier: Testo
Specifications
- Range:40...200 °C / 0,0...40,0 % TPM
- Resolution:0,1 °C / 0,5 % TPM (+40...+190 °C)
- Weight:255 g
- W×D×H:170×50×300 mm
- Accuracy:±1,5 °C / ±2 % TPM (+40...+190 °C)
- Pk:1
Specifications
About this item
This digital thermometer ensures cooking oil quality in restaurant and food service environments.
- TPM from 0,5 to 40% TPM to indicate whether oil must be changed
- Visible three-colour bar and audible alarm
- Limit values to optimise cooking oil use
- Reliable, robust and easy to clean
- No requirement for sensor to cool down between measurements
Capacitive TPM (total polar materials) sensor in metal and breakage-proof.
Delivery: Supplied with a dishwasher-proof TopSafe protective case, hand strap, reference oil, aluminium carrying case and AAA batteries.