Order Entry
Austria
ContactUsLinkComponent
 
Slide caliper, Digi-Max™, SP Bel-Art
Catalog # BELAH134170000
undefined
Slide caliper, Digi-Max™, SP Bel-Art
Catalog # BELAH134170000

Specifications

  • Range:
    0 - 150 mm (0 - 6")
  • Description:
    Slide caliper
  • Pk:
    1

Specifications

About this item

Measurements taken with push button selection between metric and English scales and a self-zeroing feature for accuracy of ±0,1 mm.

  • LCD display
  • On/Off button preserves battery life
  • Metric scale measures from 0 to 150 mm and English scale from 0 to 6"

Length: 224 mm

Delivery: Supplied in a protective plastic case.